X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen MT6906 "Voss" Bathroom Sink Faucet Trim Kit

Item: MT6906
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $276.90

Price: $232.60 (Pricing is for Chrome)



Details and Dimensions

Faucet Configuration Wall Mount
Rough In Valve Included No
Valve Type Duralast Cartridge
Spout Length 8"
Handle Type Lever
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Flow Rate (GPM) 1.5
Construction Metal
Connection Size 1/2
ADA Compliant Yes
Additional Information Drain Not Included