X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MT6820BN "Method" Bathroom Sink Faucet Trim Kit

Item: MT6820BN
Finish: Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $232.80

Price: $195.55 (Pricing is for Brushed Nickel)



Details and Dimensions

Faucet Configuration Two Handle
Rough In Valve Included No
Spout Height 3-1/2"
Spout Length 3-1/2"
Handle Type Lever
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Flow Rate (GPM) 1.5
Construction Metal
Drain Included Yes
Features Trim Kit Only, Requires Rough In Valve Sold Separately. Drain Sold Separately
Faucet Hole Configuration 8'' Widespread
Low Lead Compliant Yes
Overall Height 5"