Back to Search Results
Ferguson.com Home
>
Faucets
>
Vertical Spray Bidet Faucets
> Moen
>
MT6620ORB
Moen MT6620ORB "Brantford" Bathroom Sink Faucet Trim Kit
| Item: | MT6620ORB |
| Finish: | Oil Rubbed Bronze |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $186.52 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Spout Height | 3-1/2" |
| Spout Length | 5" |
| Flow Rate (GPM) | 1.5 |
| Construction | Metal |
| ADA Compliant | Yes |
| Eco-Friendly | Water Efficient Water Sense |
| Faucet Hole Configuration | 3-Hole Configuration |
| Height | 5" |
| Length | 14" |
| Low Lead Compliant | Yes |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


