Moen MT6620BN "Brantford" Bathroom Sink Faucet Trim Kit
| Item: | MT6620BN |
| Finish: | Brushed Nickel |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $169.60 (Pricing is for Brushed Nickel)
Details and Dimensions
| Spout Height | 3-1/2" |
| Spout Length | 5" |
| Flow Rate (GPM) | 1.5 |
| Construction | Metal |
| ADA Compliant | Yes |
| Eco-Friendly | Water Sense Water Efficient |
| Faucet Hole Configuration | 3-Hole Configuration |
| Height | 5" |
| Length | 14" |
| Low Lead Compliant | Yes |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


