X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen MT6305 "Vestige" Bathroom Sink Faucet Trim Kit

Item: MT6305
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Configuration Two Handle
Rough In Valve Included No
Spout Height 5-1/4"
Spout Length 5-5/8"
Handle Type Lever
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Construction Metal
Drain Included Yes
ADA Compliant Yes
Faucet Hole Configuration 8'' Widespread
Low Lead Compliant Yes