X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen MT62803EP "Method" Tub & Shower Faucet Trim Kit

Item: MT62803EP
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $82.55

Price: $64.80



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Valve Type PosiTemp
Shower Head Width 2-5/8"
Shower Head Type Single Function
Shower Arm Length 7-1/2"
Number Of Spray Head Functions 1
Spout Length 6"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 1.75
Pressure Balanced Yes
Construction Metal
Connection Size 1/2'' IPS; CC
Drain Included No
ADA Compliant Yes
Features M-PACT Common Valve System, Case Quantity: 12
Eco-Friendly Water Sense
Escutcheon Included Yes
Valve Escutcheon Width 7"