X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen MT62802NH/MOE2510 "Method" Single Handle Shower Faucet

Item: MT62802NH/MOE2510
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $152.75

Price: $119.91



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Valve Type PosiTemp
Shower Arm Length 7-1/2"
Escutcheon Included Yes
Valve Escutcheon Width 7"
Handle(s) Included Yes
Handle Type Lever
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Metal
Drain Included No
Connection Size 1/2'' IPS
ADA Compliant Yes
Features M-PACT Common Valve System, Showerhead Sold Separately, Case Quantity: 12
Additional Information Bulk Pack 12 to Carton