X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen MT62802NH "Method" Shower Faucet Trim Kit

Item: MT62802NH
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $49.85

Price: $40.90



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Valve Type PosiTemp
Shower Arm Length 7-1/2"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Metal
Connection Size 1/2'' IPS; CC
Drain Included No
ADA Compliant Yes
Features M-PACT Common Valve System, Showerhead Sold Separately, Case Quantity: 12
Additional Information Bulk Pack 12 Per Carton
Escutcheon Included Yes
Valve Escutcheon Width 7"