Moen MT62153NH "Brantford" Tub & Shower Faucet Trim Kit
| Item: | MT62153NH |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $51.57
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Valve Type | PosiTemp |
| Spout Length | 7-1/4" |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Pressure Balanced | Yes |
| Construction | Metal |
| Connection Size | 1/2'' IPS; CC |
| Drain Included | No |
| ADA Compliant | Yes |
| Features | • M-PACT Common Valve System, Showerhead Sold Separately, Case Quantity: 12 |
| Escutcheon Included | Yes |
| Warranty |


