X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MT5269 "Voss" Bidet Faucet Trim Kit

Item: MT5269
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Configuration Two Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Construction Metal
Additional Information Vertical Spray Faucet