Moen MT5250PW "Vestige" Bidet Faucet Trim Kit
| Item: | MT5250PW |
| Finish: | Pewter |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $436.67
Details and Dimensions
| Faucet Configuration | Two Handle |
| Rough In Valve Included | No |
| Handle Type | Lever |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 4 Hole |
| Handle(s) Included | Yes |
| Construction | Metal |
| Drain Included | Yes |
| ADA Compliant | Yes |
| Features | • Trim Only, Valve Sold Separately |
| Bidet Faucet Type | Vertical Spray |
| Vacuum Breaker | Yes |
| Warranty |


