X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen MT5250 "Vestige" Bidet Faucet Trim Kit

Item: MT5250
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Configuration Two Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 2 Handle
Number of Faucet Holes 4 Hole
Handle(s) Included Yes
Construction Metal
Connection Size 1/2''
Drain Included Yes
ADA Compliant Yes
Features Trim Only, Valve Sold Separately
Bidet Faucet Type Vertical Spray
Faucet Centers 8'' - 16''
Vacuum Breaker Yes