Moen MOT5225 "Brantford" Bidet Faucet Trim Kit
| Item: | MOT5225 |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $263.38 (Pricing is for Chrome)
Details and Dimensions
| Faucet Configuration | Two Handle |
| Rough In Valve Included | No |
| Spout Height | 2-1/8" |
| Handle Type | Lever |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Construction | Metal |
| Drain Included | Yes |
| Additional Information | Vertical Spray Bidet Faucet Trim |
| Product Specifications |
| Warranty |


