X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen MT5210 "Kingsley" Bidet Faucet Trim Kit

Item: MT5210
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $378.55

Price: $317.98 (Pricing is for Chrome)



Details and Dimensions

Faucet Configuration Two Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 2 Handle
Handle(s) Included Yes
Construction Metal
Drain Included Yes
ADA Compliant Yes
Features Handle Dimensions: 2-7/8'' x 2-7/8''
Height 5-1/8"
Width 6"