Moen MT4570P "Monticello" Bathroom Sink Faucet Trim Kit
| Item: | MT4570P |
| Finish: | Polished Brass |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $362.38 (Pricing is for Polished Brass)
Details and Dimensions
| Faucet Configuration | Two Handle |
| Rough In Valve Included | No |
| Spout Height | 3-7/16" |
| Spout Length | 5-1/8" |
| Handle Type | Lever |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 3 Hole |
| Handle(s) Included | Yes |
| Construction | Metal |
| Drain Included | Yes |
| ADA Compliant | Yes |
| Features | • Other Handle Options Available, Rough-In Valve Sold Separately |
| Faucet Centers | 8'' Centers |
| Faucet Hole Configuration | 8'' Widespread |
| Low Lead Compliant | Yes |
| Product Specifications |
| Warranty |


