X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MT4113ORB "Vestige" Non-Thermostatic Valve Trim

Item: MT4113ORB
Finish: Oil Rubbed Bronze
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Configuration Two Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 2 Handle
Handle(s) Included Yes
Construction Metal
ADA Compliant Yes
Features Valve Trim Only, Adjustable Temperature Limit Stop to control maximum hot water temperature
Height 8-3/8"
Width 7"