Moen MT4111ORB "Kingsley" Custom Shower Trim Kit
| Item: | MT4111ORB |
| Finish: | Oil Rubbed Bronze |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $170.06 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Faucet Configuration | Two Handle |
| Rough In Valve Included | No |
| Shower Head Height | 8-1/2" |
| Shower Head Width | 7" |
| Handle Type | Lever |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Construction | Brass |
| ADA Compliant | Yes |
| Additional Information | Shower Valve Trim with Built in 3 Function Diverter Valve Trim |
| Product Specifications |
| Warranty |


