Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen MT4111 "Kingsley" Non-Thermostatic Valve Trim

Item: MT4111
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $146.55

Price: $123.10 (Pricing is for Chrome)

Details and Dimensions

Faucet Configuration Two Handle
Rough In Valve Included No
Shower Head Height 8-1/2"
Shower Head Width 7"
Handle Type Lever
Number Of Handles 2 Handle
Handle(s) Included Yes
Construction Brass
ADA Compliant Yes
Additional Information Shower Valve Trim with Built in 3 Function Diverter Valve Trim