Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen MT3692 "Voss" Shower Faucet Trim Kit

Item: MT3692
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $168.75

Price: $141.75 (Pricing is for Chrome)

Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Valve Type M-Pact
Shower Head Type Rain Head
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.5
Drain Included No
ADA Compliant Yes
Features Immersion Technology
Includes Arm and Flange