X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen MT3691 "Voss" Non-Thermostatic Valve Trim

Item: MT3691
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $129.65

Price: $108.91 (Pricing is for Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Valve Type M-Pact
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Construction Metal
Drain Included No
ADA Compliant Yes