X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MT3132P "Monticello" Non-Thermostatic Valve Trim

Item: MT3132P
Finish: Polished Brass
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Construction Metal
ADA Compliant Yes
Features Rough-In Valve Sold Separately
Diameter 7"