X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen MT3113 "Kingsley" Tub & Shower Faucet Trim Kit

Item: MT3113
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $210.00

Price: $176.40 (Pricing is for Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Diameter 4"
Shower Head Type Single Function
Spout Length 6"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.5
Construction Metal
Diverter Location Spout
ADA Compliant Yes