X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MT3112 "Kingsley" Shower Faucet Trim Kit

Item: MT3112
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $154.80

Price: $130.03 (Pricing is for Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Diameter 4"
Shower Head Type Single Function
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.5
Construction Metal
Fits These Models Moentrol Valves
ADA Compliant Yes