X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MT2803NHBN/MOE2510 "Method" Single Handle Tub & Shower Faucet

Item: MT2803NHBN/MOE2510
Finish: Brushed Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Head Width 2-5/8"
Shower Arm Length 7-1/2"
Escutcheon Included Yes
Valve Escutcheon Width 7"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 1 Handle
Spout Reach 6"
Flow Rate (GPM) 1.75
Pressure Balanced Yes
Construction Metal
Drain Included No
Connection Size 1/2'' IPS
ADA Compliant Yes
Eco-Friendly Water Sense
Features M-PACT Common Valve System
Valve Type PosiTemp