X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MT2803BN "Method" Tub & Shower Faucet Trim Kit

Item: MT2803BN
Finish: Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Diameter 2-5/8"
Spout Length 6"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.5
Construction Metal
Diverter Location Spout
ADA Compliant Yes
Features Trim Kit Only Requires Rough In Valve
CEC Approved No