Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Moen MT2802NHBN "Method" Shower Faucet Trim Kit

Item: MT2802NHBN
Finish: Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Valve Type PosiTemp
Shower Head Width 2-5/8"
Shower Arm Length 7-1/2"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 1.75
Pressure Balanced Yes
Construction Metal
Connection Size 1/2'' IPS; CC
Drain Included No
ADA Compliant Yes
Features M-PACT Common Valve System
Eco-Friendly Water Sense
CEC Approved No
Escutcheon Included Yes
Valve Escutcheon Width 7"