X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MT2802EPBN/MOE2510 "Method" Single Handle Shower Faucet

Item: MT2802EPBN/MOE2510
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Valve Type PosiTemp
Shower Head Width 2-5/8"
Shower Arm Length 7-1/2"
Escutcheon Included Yes
Valve Escutcheon Width 7"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Flow Rate (GPM) 1.75
Pressure Balanced Yes
Construction Metal
Drain Included No
Connection Size 1/2'' IPS
ADA Compliant Yes
Eco-Friendly Water Sense
Features M-PACT Common Valve System