X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MT2801BN "Method" Non-Thermostatic Valve Trim

Item: MT2801BN
Finish: Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $118.00

Price: $99.12 (Pricing is for Brushed Nickel)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Construction Metal
ADA Compliant Yes
Features Trim Kit Only Requires Rough In Valve