Moen MT2693EP "Voss" Tub & Shower Faucet Trim Kit
| Item: | MT2693EP |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $139.48 (Pricing is for Chrome)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Shower Head Type | Single Function |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Flow Rate (GPM) | 1.75 |
| Construction | Metal |
| Diverter Location | Spout |
| Drain Included | No |
| Features | • Eco-Performance |
| Product Specifications |
| Warranty |


