X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MT2693/M2520 "Voss" Single Handle Tub & Shower Faucet

Item: MT2693/M2520
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $298.55

Price: $244.58 (Pricing is for Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Head Type Single Function
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 1 Handle
Spout Reach 7"
Pressure Balanced Yes
Construction Metal
Diverter Location Spout
Drain Included No
Shower Only Model Available Yes
ADA Compliant Yes