X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MT2691 "Voss" Non-Thermostatic Valve Trim

Item: MT2691
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $109.50

Price: $91.98 (Pricing is for Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Valve Type Volume Control
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Construction Metal
Drain Included No