X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MT2691/M2520 "Voss" Non-Thermostatic Shower Valve

Item: MT2691/M2520
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Construction Metal
Features • Posi–Temp
ADA Compliant Yes
Shower Valve Type Cartridge
Handle(s) Included Yes
Pressure Balanced Yes