X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen MT2605 "Vestige" Shower Faucet Trim Kit

Item: MT2605
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Diameter 4"
Shower Head Type Single Function
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.5
Construction Metal
ADA Compliant Yes