X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MT2503NHBN/MOE2510 "Vestige" Single Handle Tub & Shower Faucet

Item: MT2503NHBN/MOE2510
Finish: Brushed Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Arm Length 8-3/4"
Escutcheon Included Yes
Valve Escutcheon Width 7"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 1 Handle
Spout Reach 7"
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Metal
Drain Included No
Connection Size 1/2'' IPS
ADA Compliant Yes
Features M-PACT Common Valve System, Showerhead Sold Separately
Valve Type PosiTemp