Back to Search Results
Ferguson.com Home
>
Faucets
>
Vertical Spray Bidet Faucets
> Moen
>
MT2503NHPW
Moen MT2503NHPW "Vestige" Tub & Shower Faucet Trim Kit
| Item: | MT2503NHPW |
| Finish: | Pewter |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $205.97 (Pricing is for Pewter)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Valve Type | PosiTemp |
| Shower Arm Length | 8-3/4" |
| Spout Length | 7" |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Flow Rate (GPM) | 2.5 |
| Pressure Balanced | Yes |
| Construction | Metal |
| Connection Size | 1/2'' IPS |
| Drain Included | No |
| ADA Compliant | Yes |
| Features | • M-PACT Common Valve System, Showerhead Sold Separately |
| Escutcheon Included | Yes |
| Valve Escutcheon Width | 7" |
| Product Specifications |
| Installation Guide |
| Warranty |


