Moen MT2503NHORB "Vestige" Tub & Shower Faucet Trim Kit
| Item: | MT2503NHORB |
| Finish: | Oil Rubbed Bronze |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $205.97 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Valve Type | PosiTemp |
| Shower Arm Length | 8-3/4" |
| Spout Length | 7" |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Flow Rate (GPM) | 2.5 |
| Pressure Balanced | Yes |
| Construction | Metal |
| Connection Size | 1/2'' IPS |
| Drain Included | No |
| ADA Compliant | Yes |
| Features | • M-PACT Common Valve System, Showerhead Sold Separately |
| Escutcheon Included | Yes |
| Valve Escutcheon Width | 7" |
| Product Specifications |
| Installation Guide |
| Warranty |


