X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MT2502NHBN "Vestige" Shower Faucet Trim Kit

Item: MT2502NHBN
Finish: Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Valve Type PosiTemp
Shower Arm Length 8-3/4"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Metal
Connection Size 1/2'' IPS
Drain Included No
ADA Compliant Yes
Features M-PACT Common Valve System, Showerhead Sold Separately
CEC Approved No
Escutcheon Included Yes
Valve Escutcheon Width 7"