X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MT2449NHP/MOE2510 "Monticello" Single Handle Tub & Shower Faucet

Item: MT2449NHP/MOE2510
Finish: Polished Brass
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Arm Length 8-3/4"
Escutcheon Included Yes
Valve Escutcheon Width 7"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 1 Handle
Spout Reach 5-7/8"
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Metal
Drain Included No
Connection Size 1/2'' CC
ADA Compliant Yes
Eco-Friendly Water Sense
Features M-PACT Common Valve System, Showerhead Sold Separately
Valve Type PosiTemp