Moen MT2444 "Monticello" Shower Faucet Trim Kit
| Item: | MT2444 |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $115.16 (Pricing is for Chrome)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Shower Head Diameter | 4" |
| Shower Head Type | Single Function |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Flow Rate (GPM) | 2.5 |
| Construction | Metal |
| ADA Compliant | Yes |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


