Moen MT2442CP "Monticello" Non-Thermostatic Shower Valve
| Item: | MT2442CP |
| Finish: | Chrome/Polished Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $112.60 (Pricing is for Chrome/Polished Brass)
Details and Dimensions
| Rough In Valve Included | No |
| Construction | Metal |
| Features | • Posi Temp Trim |
| ADA Compliant | Yes |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Additional Information | Tub / Shower Valve Trim |
| Faucet Configuration | Single Handle |
| Product Specifications |
| Warranty |


