X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MT2153EPBN "Brantford" Tub & Shower Faucet Trim Kit

Item: MT2153EPBN
Finish: Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Diameter 3-1/2"
Shower Head Type Single Function
Shower Arm Length 7-13/16"
Spout Length 7"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 1.75
Construction Metal
Diverter Location Spout
ADA Compliant Yes
Eco-Friendly Water Sense
CEC Approved No