X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MT2152 "Brantford" Shower Faucet Trim Kit

Item: MT2152
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Diameter 3-1/2"
Shower Head Type Single Function
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Brass
Drain Included No
ADA Compliant Yes
CEC Approved No