X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MT2133 "Eva" Tub & Shower Faucet Trim Kit

Item: MT2133
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $98.65

Price: $82.87 (Pricing is for Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Diameter 3-1/2"
Shower Head Type Single Function
Spout Length 7"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.2
Pressure Balanced Yes
Construction Metal
Diverter Location Spout
ADA Compliant Yes