Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen MT2132 "Eva" Shower Faucet Trim Kit

Item: MT2132
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $66.05

Price: $55.48 (Pricing is for Chrome)

Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Valve Type Cartridge
Shower Head Diameter 3-1/2"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.5
Construction Metal
Fits These Models Posi Temp Valves
ADA Compliant Yes