X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen MT2111ORB "Kingsley" Non-Thermostatic Valve Trim

Item: MT2111ORB
Finish: Oil Rubbed Bronze
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $218.80

Price: $183.79 (Pricing is for Oil Rubbed Bronze)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Construction Metal
ADA Compliant Yes