X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MS42107ORB "Weymouth" Single Hole Bathroom Sink Faucet

Item: MS42107ORB
Finish: Oil Rubbed Bronze
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 2 Hole
Spout Height 5-1/4"
Spout Reach 6-1/8"
Overall Height 7-13/16"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/8"
Maximum Deck Thickness 2-1/2"
Construction Metal
Valve Type Duralast Cartridge
Flow Rate (GPM) 1.5
Includes Pop-up Drain
Low Lead Compliant Yes
ADA Compliant Yes
Eco-Friendly Water Efficient
Water Sense