X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MS41707HC "Fina" Single Hole Bathroom Sink Faucet

Item: MS41707HC
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 2 Hole
Spout Height 6"
Spout Reach 4-1/2"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 2"
Maximum Deck Thickness 3-3/4"
Construction Metal
Valve Type 1255 Duralast Cartridge
Flow Rate (GPM) 1.5
Low Lead Compliant Yes
Height 8-11/16"
ADA Compliant Yes
Eco-Friendly Water Sense
Features With Red and Blue Indicators
Connection Size 3/8'' Compression
Includes Metal Pop-Up Drain Yes
Swivel Spout No