Moen MS177 "Icon" Shower Arm
| Item: | MS177 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $77.30 (Pricing is for Chrome)
Details and Dimensions
| Connection Size | 1/2'' ISP |
| Features | • Shower Arm and Flange |
| Warranty |


