Moen CSIR5580 "Donner Commercial" Paper Holder
| Item: | CSIR5580 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $23.39
Details and Dimensions
| Length | 13" |
| Height | 2-9/16" |
| Construction | Zinc Alloy |
| Extension From Wall | 3-1/8" |
| Features | • Double Roll Paper Holder, Two White Spring-Loaded Rollers Included |
| Warranty |


