Moen CSIR112CH "Donner Commercial" Paper Holder
| Item: | CSIR112CH |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $18.75
Details and Dimensions
| Overall Width | 5-1/2" |
| Overall Height | 2-7/16" |
| Construction | Zinc Alloy |
| Bracket Diameter | 2-7/16" |
| Extension From Wall | 4-1/4" |
| Warranty |


